
30A 2 Pole 2 Wire Receptacle - AT Type - 1" D Type Box - Polarized
Item #: 1159408
Cat #: VR3022D3-S37
UPC: 783936086484
$ 1070.98 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3022D3-S37 30A 2W2P REC
Overview
KIL VR3022D3-S37 30A 2W2P REC
Also known as: 783936086484, VR3022D3-S37, KILVR3022D3S37
Specifications
No Specifications Available