
30A 2 Pole 2 Wire Receptacle - AT Type - 1" D Type Box
Item #: 1159407
Cat #: VR3022D3
UPC: 783936088495
$ 880.46 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3022D3 30A 2W2P RECPT.
Overview
KIL VR3022D3 30A 2W2P RECPT.
Also known as: 783936088495, VR3022D3, KILVR3022D3
Specifications
No Specifications Available