30A 2 Pole 2 Wire Receptacle - AT Type - 3/4" D Type Box - Polarized

Item #: 1159405

Cat #: VR3022D2-S37

UPC: 783936088488

$ 1058.90 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022D2-S37 30A 2W2P REC

Overview

KIL VR3022D2-S37 30A 2W2P REC
Also known as: 783936088488, VR3022D2-S37, KILVR3022D2S37

Specifications

No Specifications Available