30A 2 Pole 2 Wire Receptacle - AT Type - 1/2" D Type Box - Reverse Service

Item #: 1159403

Cat #: VR3022D1-S39

UPC: 783936086613

$ 777.15 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022D1-S39 30A 2W2P REC

Overview

KIL VR3022D1-S39 30A 2W2P REC
Also known as: 783936086613, VR3022D1-S39, KILVR3022D1S39

Specifications

No Specifications Available