30A 2 Pole 2 Wire Receptacle - AT Type - 1/2" D Type Box - Polarized

Item #: 1159402

Cat #: VR3022D1-S37

UPC: 783936089232

$ 1047.33 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022D1-S37 30A 2W2P REC

Overview

KIL VR3022D1-S37 30A 2W2P REC
Also known as: 783936089232, VR3022D1-S37, KILVR3022D1S37

Specifications

No Specifications Available