30A 2 Pole 2 Wire Receptacle - AT Type - 1/2" D Type Box

Item #: 1159401

Cat #: VR3022D1

UPC: 783936086477

$ 856.81 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022D1 30A 2W2P RECPT.

Overview

KIL VR3022D1 30A 2W2P RECPT.
Also known as: 783936086477, VR3022D1, KILVR3022D1

Specifications

No Specifications Available