
30A 2 Pole 2 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159400
Cat #: VR3022C3-S39
UPC: 783936087979
$ 749.59 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3022C3-S39 30A 2W2P REC
Overview
KIL VR3022C3-S39 30A 2W2P REC
Also known as: 783936087979, VR3022C3-S39, KILVR3022C3S39
Specifications
No Specifications Available