
30A 2 Pole 2 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159399
Cat #: VR3022C3-S37
UPC: 783936087962
$ 940.12 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3022C3-S37 30A 2W2P REC
Overview
KIL VR3022C3-S37 30A 2W2P REC
Also known as: 783936087962, VR3022C3-S37, KILVR3022C3S37
Specifications
No Specifications Available