
30A 2 Pole 2 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159398
Cat #: VR3022C3
UPC: 783936087634
$ 749.59 EA
Company wide:
0
in stock
Documents & Guides
KIL VR3022C3 30A 2W2P RECPT.
Overview
KIL VR3022C3 30A 2W2P RECPT.
Also known as: 783936087634, VR3022C3, KILVR3022C3
Specifications
No Specifications Available