30A 2 Pole 2 Wire Receptacle - AT Type - 3/4" C Type Box - Polarized

Item #: 1159396

Cat #: VR3022C2-S37

UPC: 783936086941

$ 941.96 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022C2-S37 30A 2W2P REC

Overview

KIL VR3022C2-S37 30A 2W2P REC
Also known as: 783936086941, VR3022C2-S37, KILVR3022C2S37

Specifications

No Specifications Available