30A 2 Pole 2 Wire Receptacle - AT Type - 3/4" C Type Box

Item #: 1159395

Cat #: VR3022C2

UPC: 783936086316

$ 751.45 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022C2 30A 2W2P RECPT.

Overview

KIL VR3022C2 30A 2W2P RECPT.
Also known as: 783936086316, VR3022C2, KILVR3022C2

Specifications

No Specifications Available