30A 2 Pole 2 Wire Receptacle - AT Type - 1/2" C Type Box - Polarized

Item #: 1159393

Cat #: VR3022C1-S37

UPC: 783936087955

$ 930.34 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022C1-S37 30A 2W2P REC

Overview

KIL VR3022C1-S37 30A 2W2P REC
Also known as: 783936087955, VR3022C1-S37, KILVR3022C1S37

Specifications

No Specifications Available