30A 2 Pole 2 Wire Receptacle - AT Type - 1/2" C Type Box

Item #: 1159392

Cat #: VR3022C1

UPC: 783936087948

$ 739.87 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022C1 30A 2W2P RECPT.

Overview

KIL VR3022C1 30A 2W2P RECPT.
Also known as: 783936087948, VR3022C1, KILVR3022C1

Specifications

No Specifications Available