30A 2 Pole 2 Wire Receptacle Assembly - AT Type

Item #: 1159391

Cat #: VR3022

UPC: 783936078694

$ 559.52 EA
Company wide:
0 in stock
Documents & Guides
KIL VR3022 30A 2W2P RECEPT AS

Overview

KIL VR3022 30A 2W2P RECEPT AS
Also known as: 783936078694, VR3022, KILVR3022

Specifications

No Specifications Available