200A 3 Pole 4 Wire Receptacle with E Type Box 1-1/2"

Item #: 1159389

Cat #: VR20422E5

UPC: 783936833279

$ 4534.65 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20422E5 VERSAMATE 200A

Overview

KIL VR20422E5 VERSAMATE 200A
Also known as: 783936833279, VR20422E5, KILVR20422E5

Specifications

No Specifications Available