200A 3 Pole 4 Wire Receptacle with C Type Box 2-1/2"

Item #: 1159388

Cat #: VR20422C7

UPC: 783936833309

$ 4650.41 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20422C7 VERSAMATE 200A

Overview

KIL VR20422C7 VERSAMATE 200A
Also known as: 783936833309, VR20422C7, KILVR20422C7

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available