
200A 4 Pole 4 Wire Receptacle with E Type Box 2"
Item #: 1159386
Cat #: VR20412E6
UPC: 783936833248
$ 4391.25 EA
Company wide:
0
in stock
Documents & Guides
KIL VR20412E6 VERSAMATE 200A
Overview
KIL VR20412E6 VERSAMATE 200A
Also known as: 783936833248, VR20412E6, KILVR20412E6
Features & Benefits
- Patented “Breech-Lock” cap serves as both flip lid and screw cover.
- Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
- Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
- Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
- “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
- Boxes come with a green grounding screw.
Specifications
No Specifications Available