200A 4 Pole 4 Wire Receptacle with E Type Box 1-1/2"

Item #: 1159385

Cat #: VR20412E5

UPC: 783936833231

$ 4362.18 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20412E5 VERSAMATE 200A

Overview

KIL VR20412E5 VERSAMATE 200A
Also known as: 783936833231, VR20412E5, KILVR20412E5

Specifications

No Specifications Available