200A 2 Pole 3 Wire Receptacle with E Type Box 2-1/2"

Item #: 1159382

Cat #: VR20322E7

UPC: 783936833217

$ 4337.48 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20322E7 VERSAMATE 200A

Overview

KIL VR20322E7 VERSAMATE 200A
Also known as: 783936833217, VR20322E7, KILVR20322E7

Specifications

No Specifications Available