
200A 2 Pole 3 Wire Receptacle with E Type Box 2"
Item #: 1159381
Cat #: VR20322E6
UPC: 783936833200
$ 4304.69 EA
Company wide:
0
in stock
Documents & Guides
KIL VR20322E6 VERSAMATE 200A
Overview
KIL VR20322E6 VERSAMATE 200A
Also known as: 783936833200, VR20322E6, KILVR20322E6
Specifications
No Specifications Available