200A 2 Pole 3 Wire Receptacle with E Type Box 1-1/2"

Item #: 1159380

Cat #: VR20322E5

UPC: 783936833194

$ 4275.69 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20322E5 VERSAMATE 200A

Overview

KIL VR20322E5 VERSAMATE 200A
Also known as: 783936833194, VR20322E5, KILVR20322E5

Specifications

No Specifications Available