200A 2 Pole 3 Wire Receptacle with C Type Box 2-1/2"

Item #: 1159379

Cat #: VR20322C7

UPC: 783936833224

$ 4391.42 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20322C7 VERSAMATE 200A

Overview

KIL VR20322C7 VERSAMATE 200A
Also known as: 783936833224, VR20322C7, KILVR20322C7

Specifications

No Specifications Available