200A 2 Pole 3 Wire Receptacle Assembly

Item #: 1159378

Cat #: VR20322

UPC: 783936833125

$ 3041.59 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20322 200A 2W3P RECP AS

Overview

KIL VR20322 200A 2W3P RECP AS
Also known as: 783936833125, VR20322, KILVR20322

Specifications

No Specifications Available