200A 3 Pole 3 Wire Receptacle with E Type Box 2-1/2"

Item #: 1159376

Cat #: VR20312E7

UPC: 783936833170

$ 4162.46 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20312E7 VERSAMATE 200A

Overview

KIL VR20312E7 VERSAMATE 200A
Also known as: 783936833170, VR20312E7, KILVR20312E7

Specifications

No Specifications Available