
200A 3 Pole 3 Wire Receptacle with E Type Box 2"
Item #: 1159375
Cat #: VR20312E6
UPC: 783936833163
$ 4129.70 EA
Company wide:
0
in stock
Documents & Guides
KIL VR20312E6 VERSAMATE 200A
Overview
KIL VR20312E6 VERSAMATE 200A
Also known as: 783936833163, VR20312E6, KILVR20312E6
Features & Benefits
- Patented “Breech-Lock” cap serves as both flip lid and screw cover.
- Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
- Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
- Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
- “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
- Boxes come with a green grounding screw.
Specifications
No Specifications Available