200A 3 Pole 3 Wire Receptacle with E Type Box 1-1/2"

Item #: 1159374

Cat #: VR20312E5

UPC: 783936833156

$ 4100.63 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20312E5 VERSAMATE 200A

Overview

KIL VR20312E5 VERSAMATE 200A
Also known as: 783936833156, VR20312E5, KILVR20312E5

Specifications

No Specifications Available