200A 3 Pole 3 Wire Receptacle with C Type Box 2-1/2"

Item #: 1159373

Cat #: VR20312C7

UPC: 783936833187

$ 4216.42 EA
Company wide:
0 in stock
Documents & Guides
KIL VR20312C7 VERSAMATE 200A

Overview

KIL VR20312C7 VERSAMATE 200A
Also known as: 783936833187, VR20312C7, KILVR20312C7

Specifications

No Specifications Available