100A 4 Pole 4 Wire Receptacle Assembly - AT Type - Polarized and Reverse Service

Item #: 1159372

Cat #: VR1044-S39-S37

UPC: 783936078649

$ 1662.41 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044-S39-S37 100A 4W4P

Overview

KIL VR1044-S39-S37 100A 4W4P
Also known as: 783936078649, VR1044-S39-S37, KILVR1044S39S37

Specifications

No Specifications Available