100A 4 Pole 4 Wire Receptacle Assembly - AT Type - Reverse Service

Item #: 1159371

Cat #: VR1044-S39

UPC: 783936078632

$ 1471.95 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044-S39 100A 4W4P RECE

Overview

KIL VR1044-S39 100A 4W4P RECE
Also known as: 783936078632, VR1044-S39, KILVR1044S39

Specifications

No Specifications Available