
100A 4 Pole 4 Wire Receptacle - AT Type - 2" E Type Box - Reverse Service
Item #: 1159369
Cat #: VR1044E6-S39
UPC: 783936086347
$ 2181.58 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044E6-S39 100A 4W4P RE
Overview
KIL VR1044E6-S39 100A 4W4P RE
Also known as: 783936086347, VR1044E6-S39, KILVR1044E6S39
Specifications
No Specifications Available