
100A 4 Pole 4 Wire Receptacle - AT Type - 2" E Type Box
Item #: 1159367
Cat #: VR1044E6
UPC: 783936089508
$ 2181.58 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044E6 100A 4W4P RECPT.
Overview
KIL VR1044E6 100A 4W4P RECPT.
Also known as: 783936089508, VR1044E6, KILVR1044E6
Specifications
No Specifications Available