100A 4 Pole 4 Wire Receptacle - AT Type - 1-1/2" E Type Box - Polarized

Item #: 1159365

Cat #: VR1044E5-S37

UPC: 783936087450

$ 2083.03 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044E5-S37 100A 4W4P RE

Overview

KIL VR1044E5-S37 100A 4W4P RE
Also known as: 783936087450, VR1044E5-S37, KILVR1044E5S37

Specifications

No Specifications Available