100A 4 Pole 4 Wire Receptacle - AT Type - 1-1/4" E Type Box - Polarized

Item #: 1159362

Cat #: VR1044E4-S37

UPC: 783936088877

$ 2352.56 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044E4-S37 100A 4W4P RE

Overview

KIL VR1044E4-S37 100A 4W4P RE
Also known as: 783936088877, VR1044E4-S37, KILVR1044E4S37

Specifications

No Specifications Available