100A 4 Pole 4 Wire Receptacle - AT Type - 1-1/4" E Type Box

Item #: 1159361

Cat #: VR1044E4

UPC: 783936087443

$ 2162.12 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044E4 100A 4W4P RECPT.

Overview

KIL VR1044E4 100A 4W4P RECPT.
Also known as: 783936087443, VR1044E4, KILVR1044E4

Specifications

No Specifications Available