
100A 4 Pole 4 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159360
Cat #: VR1044E3-S39
UPC: 783936089478
$ 2155.33 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044E3-S39 100A 4W4P RE
Overview
KIL VR1044E3-S39 100A 4W4P RE
Also known as: 783936089478, VR1044E3-S39, KILVR1044E3S39
Specifications
No Specifications Available