100A 4 Pole 4 Wire Receptacle - AT Type - 1" E Type Box - Polarized

Item #: 1159359

Cat #: VR1044E3-S37

UPC: 783936087825

$ 2065.75 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044E3-S37 100A 4W4P RE

Overview

KIL VR1044E3-S37 100A 4W4P RE
Also known as: 783936087825, VR1044E3-S37, KILVR1044E3S37

Specifications

No Specifications Available