
100A 4 Pole 4 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159358
Cat #: VR1044E3
UPC: 783936087436
$ 2155.33 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044E3 100A 4W4P RECPT.
Overview
KIL VR1044E3 100A 4W4P RECPT.
Also known as: 783936087436, VR1044E3, KILVR1044E3
Specifications
No Specifications Available