
100A 4 Pole 4 Wire Receptacle - AT Type - 2" C Type Box - Reverse Service
Item #: 1159357
Cat #: VR1044C6-S39
UPC: 783936087610
$ 2214.74 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044C6-S39 100A 4W4P RE
Overview
KIL VR1044C6-S39 100A 4W4P RE
Also known as: 783936087610, VR1044C6-S39, KILVR1044C6S39
Specifications
No Specifications Available