
100A 4 Pole 4 Wire Receptacle - AT Type - 2" C Type Box
Item #: 1159355
Cat #: VR1044C6
UPC: 783936087603
$ 2008.84 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044C6 100A 4W4P RECPT.
Overview
KIL VR1044C6 100A 4W4P RECPT.
Also known as: 783936087603, VR1044C6, KILVR1044C6
Specifications
No Specifications Available