100A 4 Pole 4 Wire Receptacle - AT Type - 1-1/2" C Type Box - Reverse Service

Item #: 1159354

Cat #: VR1044C5-S39

UPC: 783936089744

$ 2201.34 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044C5-S39 100A 4W4P RE

Overview

KIL VR1044C5-S39 100A 4W4P RE
Also known as: 783936089744, VR1044C5-S39, KILVR1044C5S39

Specifications

No Specifications Available