100A 4 Pole 4 Wire Receptacle - AT Type - 1-1/2" C Type Box - Polarized

Item #: 1159353

Cat #: VR1044C5-S37

UPC: 783936089102

$ 2391.83 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044C5-S37 100A 4W4P RE

Overview

KIL VR1044C5-S37 100A 4W4P RE
Also known as: 783936089102, VR1044C5-S37, KILVR1044C5S37

Specifications

No Specifications Available