100A 4 Pole 4 Wire Receptacle - AT Type - 1-1/4" C Type Box - Reverse Service

Item #: 1159351

Cat #: VR1044C4-S39

UPC: 783936089737

$ 1927.00 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044C4-S39 100A 4W4P RE

Overview

KIL VR1044C4-S39 100A 4W4P RE
Also known as: 783936089737, VR1044C4-S39, KILVR1044C4S39

Specifications

No Specifications Available