100A 4 Pole 4 Wire Receptacle - AT Type - 1-1/4" C Type Box

Item #: 1159348

Cat #: VR1044C4

UPC: 783936088051

$ 2188.27 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1044C4 100A 4W4P RECPT.

Overview

KIL VR1044C4 100A 4W4P RECPT.
Also known as: 783936088051, VR1044C4, KILVR1044C4

Specifications

No Specifications Available