
100A 4 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159347
Cat #: VR1044C3-S39
UPC: 783936087580
$ 2174.90 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044C3-S39 100A 4W4P RE
Overview
KIL VR1044C3-S39 100A 4W4P RE
Also known as: 783936087580, VR1044C3-S39, KILVR1044C3S39
Specifications
No Specifications Available