
100A 4 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159346
Cat #: VR1044C3-S37
UPC: 783936088044
$ 2365.42 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044C3-S37 100A 4W4P RE
Overview
KIL VR1044C3-S37 100A 4W4P RE
Also known as: 783936088044, VR1044C3-S37, KILVR1044C3S37
Specifications
No Specifications Available