
100A 4 Pole 4 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159345
Cat #: VR1044C3
UPC: 783936089560
$ 2174.90 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1044C3 100A 4W4P RECPT.
Overview
KIL VR1044C3 100A 4W4P RECPT.
Also known as: 783936089560, VR1044C3, KILVR1044C3
Specifications
No Specifications Available