100A 3 Pole 4 Wire Receptacle Assembly - AT Type - Polarized and Reverse Service

Item #: 1159326

Cat #: VR1034-S39-S37

UPC: 783936078687

$ 1781.95 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1034-S39-S37 100A 3W4P

Overview

KIL VR1034-S39-S37 100A 3W4P
Also known as: 783936078687, VR1034-S39-S37, KILVR1034S39S37

Specifications

No Specifications Available