100A 3 Pole 4 Wire Receptacle Assembly - AT Type - Polarized

Item #: 1159324

Cat #: VR1034-S37

UPC: 783936078663

$ 1781.95 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1034-S37 100A 3W4P RECE

Overview

KIL VR1034-S37 100A 3W4P RECE
Also known as: 783936078663, VR1034-S37, KILVR1034S37

Features & Benefits

  • Patented “Breech-Lock” cap serves as both flip lid and screw cover.
  • Patented notch in cap arm holds cap open for easy plug insertion or maintenance.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Boxes come with a green grounding screw.

Specifications

No Specifications Available