
100A 3 Pole 4 Wire Receptacle - AT Type - 2" E Type Box - Reverse Service
Item #: 1159323
Cat #: VR1034E6-S39
UPC: 783936087467
$ 2026.38 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1034E6-S39 100A 3W4P RE
Overview
KIL VR1034E6-S39 100A 3W4P RE
Also known as: 783936087467, VR1034E6-S39, KILVR1034E6S39
Specifications
No Specifications Available