
100A 3 Pole 4 Wire Receptacle - AT Type - 2" E Type Box
Item #: 1159321
Cat #: VR1034E6
UPC: 783936087269
$ 2301.12 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1034E6 100A 3W4P RECPT.
Overview
KIL VR1034E6 100A 3W4P RECPT.
Also known as: 783936087269, VR1034E6, KILVR1034E6
Specifications
No Specifications Available